{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8 mm | |
Tolerance | H7 | |
Tool material | HSS | |
Standard | DIN 206 B | |
Helix angle | 7-8 degrees | |
Application for type of drilling | for through hole | |
Flute length Lc | 58 mm | |
Overhang L1 | 72 mm | |
Overall length L | 115 mm | |
Number of cutting edges Z | 6 | |
Shank square □ | 6.3 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160150 8 | |
EAN / GTIN | 4045197937216 | |
Manufacturer number | 160150 8 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hand reamer H7 8 mm |
|||
Overhang L1 | 72 mm | 59 mm | 73 mm |
Colour ring | without | green | without |
Nominal ⌀ DC | 8 mm | 8 mm | 8 mm |
Standard | DIN 206 B | Manufacturer’s standard | DIN 206 B |
Flute length Lc | 58 mm | 16 mm | 58 mm |
Tool material | HSS | HSS | HSS |
Application for type of drilling | for through hole | for through holes | for through holes |