{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 15 mm | |
Tolerance | H7 | |
Tool material | HSS | |
Standard | DIN 206 B | |
Helix angle | 7-8 degrees | |
Application for type of drilling | for through hole | |
Flute length Lc | 81 mm | |
Overhang L1 | 101 mm | |
Overall length L | 163 mm | |
Number of cutting edges Z | 8 | |
Shank square □ | 11.2 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160150 15 | |
EAN / GTIN | 4045197937292 | |
Manufacturer number | 160150 15 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hand reamer H7 15 mm |
||
Number of cutting edges Z | 8 | 8 |
Overhang L1 | 101 mm | 103 mm |
Colour ring | without | without |
Standard | DIN 206 B | DIN 206 B |
Helix angle | 7-8 degrees | 7-8 degrees |
Application for type of drilling | for through hole | for through holes |
Type of product | Phillips bit | Phillips bit |