{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4 mm | |
Tolerance | H7 | |
Tool material | HSS | |
Standard | DIN 206 B | |
Helix angle | 7-8 degrees | |
Application for type of drilling | for through hole | |
Flute length Lc | 38 mm | |
Overhang L1 | 48 mm | |
Overall length L | 76 mm | |
Number of cutting edges Z | 6 | |
Shank square □ | 3.15 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number |
160150 4
Copy |
|
EAN / GTIN |
4045197937148
Copy |
|
Manufacturer number |
160150 4
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |