{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9 mm | |
Tolerance | H7 | |
Tool material | HSS | |
Standard | DIN 206 B | |
Helix angle | 7-8 degrees | |
Application for type of drilling | for through hole | |
Flute length Lc | 62 mm | |
Overhang L1 | 77 mm | |
Overall length L | 124 mm | |
Number of cutting edges Z | 6 | |
Shank square □ | 7.1 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160150 9 | |
EAN / GTIN | 4045197937230 | |
Manufacturer number | 160150 9 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hand reamer H7 9 mm |
|||
Overhang L1 | 77 mm | 54 mm | 79 mm |
Colour ring | without | green | without |
Overall length L | 124 mm | 100 mm | 124 mm |
Standard | DIN 206 B | Manufacturer’s standard | DIN 206 B |
Flute length Lc | 62 mm | 20 mm | 62 mm |
Tool material | HSS | HSS | HSS |
Application for type of drilling | for through hole | for through holes | for through holes |