• The item cannot be ordered due to missing prices.

HSS high-performance reamer HPC through hole 24 mm

Article no.: 164358 24

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tolerance: Configurable
  • Tool material: HSS
  • Standard: Manufacturer’s standard
  • Through-coolant: yes, with 25 bar
  • Shank: DIN 6535 HA with h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 24 mm
Coating TiAlN
Tolerance Configurable
Tool material HSS
Standard Manufacturer’s standard
Through-coolant yes, with 25 bar
Shank DIN 6535 HA with h6
Machining strategy HPC
Application for type of drilling for through holes
⌀ range 23.210 mm - 24.200 mm
Flute length Lc 25 mm
Overhang L1 125 mm
Overall length L 180 mm
Number of cutting edges Z 8
Shank ⌀ Ds 20 mm
Feed f in steel < 1100 N/mm2 0.3 mm/rev.
Reaming oversize in diameter 0.3 mm
Colour ring green
Type of product Phillips bit

Identification numbers & Classifications

Article number 164358 24
EAN / GTIN 4045197769602
Manufacturer number 164358 24

Application Table

Steel < 750 N/mm²
P
45
Steel < 900 N/mm²
P
45
Steel < 1100 N/mm²
P
35
Steel < 1400 N/mm²
P
35
GG
K
40
GGG
K
30
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

Version suitable for NC with straight shank ⌀ for the standardised toolholder, specially in hydraulic chucks or high-accuracy chucks.
This ensures very high concentricity and process reliability.
It is no longer necessary to procure special arbors.
With internal coolant feed for HPC use to reduce production costs.
With short, straight flutes.
Tolerance specifications:
Configurable:
Reamers finish ground to match your specification.
H7: Version to DIN1420 for H7 bore tolerance.

Application:

For HPC/HSC reaming of through holes.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS high-performance reamer HPC through hole 24 mm

HSS high-performance reamer HPC through hole 24 mm

Number of cutting edges Z 8 8 8 8 8
Overhang L1 125 167 167 145 140
Colour ring green without without without without
Overall length L 180 268 268 231 231
Standard Manufacturer’s standard DIN 208 B DIN 208 B DIN 206 B DIN 206 B
Tool material HSS HSS E HSS E HSS HSS
Application for type of drilling for through holes for through hole for through hole for through holes for through hole

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart