• The item cannot be ordered due to missing prices.

HSS high-performance reamer HPC through hole 11 mm

Article no.: 164358 11

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tolerance: Configurable
  • Tool material: HSS
  • Standard: Manufacturer’s standard
  • Through-coolant: yes, with 25 bar
  • Shank: DIN 6535 HA with h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 11 mm
Coating TiAlN
Tolerance Configurable
Tool material HSS
Standard Manufacturer’s standard
Through-coolant yes, with 25 bar
Shank DIN 6535 HA with h6
Machining strategy HPC
Application for type of drilling for through holes
⌀ range 10.710 mm - 11.200 mm
Flute length Lc 20 mm
Overhang L1 69 mm
Overall length L 120 mm
Number of cutting edges Z 6
Shank ⌀ Ds 12 mm
Feed f in steel < 1100 N/mm2 0.18 mm/rev.
Reaming oversize in diameter 0.1 mm - 0.15 mm
Colour ring green
Type of product Phillips bit

Identification numbers & Classifications

Article number 164358 11
EAN / GTIN 4045197769466
Manufacturer number 164358 11

Application Table

Steel < 750 N/mm²
P
45
Steel < 900 N/mm²
P
45
Steel < 1100 N/mm²
P
35
Steel < 1400 N/mm²
P
35
GG
K
40
GGG
K
30
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

Version suitable for NC with straight shank ⌀ for the standardised toolholder, specially in hydraulic chucks or high-accuracy chucks.
This ensures very high concentricity and process reliability.
It is no longer necessary to procure special arbors.
With internal coolant feed for HPC use to reduce production costs.
With short, straight flutes.
Tolerance specifications:
Configurable:
Reamers finish ground to match your specification.
H7: Version to DIN1420 for H7 bore tolerance.

Application:

For HPC/HSC reaming of through holes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart