{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 39 mm | |
Coating | TiAlN | |
Tolerance | Configurable | |
Tool material | HSS | |
Standard | Manufacturer’s standard | |
Through-coolant | yes, with 25 bar | |
Shank | DIN 6535 HA with h6 | |
Machining strategy | HPC | |
Application for type of drilling | for through holes | |
⌀ range | 38.210 mm - 39.200 mm | |
Flute length Lc | 25 mm | |
Overhang L1 | 139 mm | |
Overall length L | 200 mm | |
Number of cutting edges Z | 8 | |
Shank ⌀ Ds | 25 mm | |
Feed f in steel < 1100 N/mm2 | 0.45 mm/rev. | |
Reaming oversize in diameter | 0.3 mm | |
Colour ring | green | |
Type of product | Phillips bit |
Article number | 164358 39 | |
EAN / GTIN | 4045197769756 | |
Manufacturer number | 164358 39 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HSS high-performance reamer HPC through hole 39 mm |
|||
Overhang L1 | 139 | 204 | 139 |
Coating | TiAlN | uncoated | TiAlN |
Standard | Manufacturer’s standard | DIN 208 B | Manufacturer’s standard |
Shank | DIN 6535 HA with h6 | Morse taper | DIN 6535 HA with h6 |
Tool material | HSS | HSS E | HSS |
Application for type of drilling | for through holes | for through hole | for blind holes |
Reaming oversize in diameter | 0.3 | 0.3 ;0.5 | 0.3 |