{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 21 mm | |
Coating | TiAlN | |
Tolerance | Configurable | |
Tool material | HSS | |
Standard | Manufacturer’s standard | |
Through-coolant | yes, with 25 bar | |
Shank | DIN 6535 HA with h6 | |
Machining strategy | HPC | |
Application for type of drilling | for through holes | |
⌀ range | 20.210 mm - 21.200 mm | |
Flute length Lc | 25 mm | |
Overhang L1 | 105 mm | |
Overall length L | 160 mm | |
Number of cutting edges Z | 8 | |
Shank ⌀ Ds | 20 mm | |
Feed f in steel < 1100 N/mm2 | 0.3 mm/rev. | |
Reaming oversize in diameter | 0.3 mm | |
Colour ring | green | |
Type of product | Phillips bit |
Article number | 164358 21 | |
EAN / GTIN | 4045197769572 | |
Manufacturer number | 164358 21 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() HSS high-performance reamer HPC through hole 21 mm |
|||||
Coating | TiAlN | uncoated | uncoated | TiAlN | uncoated |
Colour ring | green | without | without | green | without |
Overall length L | 160 | 271 | 232 | 160 | 201 |
Nominal ⌀ DC | 21 | 21 | 21 | 21 | 21 |
Standard | Manufacturer’s standard | DIN 311 | DIN 208 B | Manufacturer’s standard | DIN 206 B |
Flute length Lc | 25 | 155 | 62 | 25 | 100 |
Application for type of drilling | for through holes | for through holes | for through hole | for blind holes | for through holes |