{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | Manufacturer’s standard | |
Through-coolant | no | |
Shank | DIN 1835 A to h6 | |
Application for type of drilling | for through holes | |
⌀ range | 9.510 mm - 10.050 mm | |
Flute length Lc | 38 mm | |
Overhang L1 | 92 mm | |
Overall length L | 133 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 750 N/mm2 | 0.25 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Configurable tolerances | C; CD; D; E; EF; F; FG; G; H; I; J; JS; O; L; M; N; O; P; Q; R; S; T; U; V; W; X | |
Configurable qualities | 5; 6; 7; 8; 9; 10; 11; 12; 13 | |
Type of product | Phillips bit |
Article number | 162951 10 | |
EAN / GTIN | 4045197366184 | |
Manufacturer number | 162951 10 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
NC reamer Configurable, uncoated, Nominal ⌀ DC: 10mm |
||||||
Number of cutting edges Z | 6 | 6 | 6 | 6 | 6 | 6 |
Coating | uncoated | uncoated | uncoated | TiN | uncoated | uncoated |
Through-coolant | no | no | no | no | no | no |
Shank | DIN 1835 A to h6 | DIN 1835 A to h6 | Plain shank with h9 | Plain shank with h9 | Morse taper | Morse taper |
Flute length Lc | 38 mm | 38 mm | 38 mm | 38 mm | 38 mm | 38 mm |
Feed f in steel < 750 N/mm2 | 0.25 mm/rev. | 0.25 mm/rev. | 0.25 mm/rev. | 0.23 mm/rev. | 0.15 mm/rev. | 0.15 mm/rev. |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | 0.1 mm - 0.2 mm | 0.1 mm - 0.2 mm | 0.1 mm - 0.2 mm | 0.1 mm - 0.2 mm | 0.1 mm - 0.2 mm |