{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 12 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | Manufacturer’s standard | |
Through-coolant | no | |
Shank | DIN 1835 A to h6 | |
Application for type of drilling | for through holes | |
⌀ range | 11.810 mm - 12.050 mm | |
Flute length Lc | 44 mm | |
Overhang L1 | 110 mm | |
Overall length L | 151 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 750 N/mm2 | 0.25 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 162951 12 | |
EAN / GTIN | 4045197366221 | |
Manufacturer number | 162951 12 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() NC reamer Configurable 12 mm |
|||
⌀ range | 11.810 ;12.050 | 11.810 ;12.050 | 11.601 ;12.300 |
Number of cutting edges Z | 6 | 6 | 6 |
Overhang L1 | 110 | 115 | 97 |
Colour ring | without | without | without |
Standard | Manufacturer’s standard | DIN 208 B | DIN 206 B |
Tool material | HSS E | HSS E | HSS |
Application for type of drilling | for through holes | for through hole | for through holes |