• The item cannot be ordered due to missing prices.

NC reamer Configurable 10,5 mm

Article no.: 162951 10,5

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Through-coolant: no
  • Shank: DIN 1835 A to h6
  • Application for type of drilling: for through holes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10.5 mm
Coating uncoated
Tool material HSS E
Standard Manufacturer’s standard
Through-coolant no
Shank DIN 1835 A to h6
Application for type of drilling for through holes
⌀ range 10.060 mm - 10.600 mm
Flute length Lc 38 mm
Overhang L1 92 mm
Overall length L 133 mm
Number of cutting edges Z 6
Shank ⌀ Ds 10 mm
Feed f in steel < 750 N/mm2 0.25 mm/rev.
Reaming oversize in diameter 0.1 mm - 0.2 mm
Shank tolerance h6
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 162951 10,5
EAN / GTIN 4045197366191
Manufacturer number 162951 10,5

Application Table

Aluminium
N
20
Aluminium (short chipping)
N
20
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
10
Steel < 900 N/mm²
P
7
Steel < 1100 N/mm²
P
5
Steel < 1400 N/mm²
P
4
INOX < 900 N/mm²
M
5
INOX > 900 N/mm²
M
5
Ti > 850 N/mm²
S
5
GG(G)
K
5
CuZn
N
13
Uni
 
Oil
 
wet maximum
 

Description

Version:

Reamers finish ground to match your specification.

Note:

For fit H7 see No. 162900 and 163000.
For reamers in 1/100 - sizes see No. 162902.

Downloads & documents

Compare with similar products

This article


Recommendations


NC reamer Configurable 10,5 mm

NC reamer Configurable 10,5 mm

⌀ range 10.060 ;10.600 10.060 ;10.600 10.101 ;10.600
Colour ring without without without
Overall length L 133 175 133
Through-coolant no no no
Nominal ⌀ DC 10.5 10.5 10.5
Flute length Lc 38 41 66
Tool material HSS E HSS E HSS

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart