{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 20 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | Manufacturer’s standard | |
Through-coolant | no | |
Shank | DIN 1835 A to h6 | |
Application for type of drilling | for through holes | |
⌀ range | 19.510 mm - 20.000 mm | |
Flute length Lc | 60 mm | |
Overhang L1 | 146 mm | |
Overall length L | 195 mm | |
Number of cutting edges Z | 8 | |
Shank ⌀ Ds | 16 mm | |
Feed f in steel < 750 N/mm2 | 0.3 mm/rev. | |
Reaming oversize in diameter | 0.2 mm - 0.3 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 162951 20 | |
EAN / GTIN | 4045197366382 | |
Manufacturer number | 162951 20 |
This article |
Recommendations |
||
---|---|---|---|
NC reamer Configurable 20 mm |
|||
Coating | uncoated | uncoated | uncoated |
Overall length L | 195 | 228 | 201 |
Through-coolant | no | no | no |
Standard | Manufacturer’s standard | DIN 208 B | DIN 206 B |
Tool material | HSS E | HSS E | HSS |
Application for type of drilling | for through holes | for through hole | for through holes |
Type of product | Phillips bit | Phillips bit | Phillips bit |