{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.5 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | Manufacturer’s standard | |
Through-coolant | no | |
Shank | DIN 1835 A to h6 | |
Application for type of drilling | for through holes | |
⌀ range | 6.010 mm - 6.700 mm | |
Flute length Lc | 28 mm | |
Overhang L1 | 64 mm | |
Overall length L | 101 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 162951 6,5 | |
EAN / GTIN | 4045197366115 | |
Manufacturer number | 162951 6,5 |
This article |
Recommendations |
||
---|---|---|---|
NC reamer Configurable 6,5 mm |
|||
Overhang L1 | 64 | 81 | 65 |
Coating | uncoated | uncoated | uncoated |
Colour ring | without | without | without |
Overall length L | 101 | 150 | 100 |
Flute length Lc | 28 | 31 | 50 |
Application for type of drilling | for through holes | for through hole | for through holes |
Type of product | Phillips bit | Phillips bit | Phillips bit |