{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
⌀ range | 3.760 mm - 4.050 mm | |
Flute length Lc | 19 mm | |
Overhang L1 | 54 mm | |
Overall length L | 124 mm | |
Number of cutting edges Z | 6 | |
Morse taper MT size | 1 | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Reaming oversize in diameter | 0.1 mm | |
Colour ring | without | |
Configurable tolerances | C; CD; D; E; EF; F; FG; G; H; I; J; JS; O; L; M; N; O; P; Q; R; S; T; U; V; W; X; ZC; Z; ZA | |
Configurable qualities | 6; 7; 8; 9; 10; 11; 12; 13 | |
Type of product | Phillips bit |
Article number | 164180 4 | |
EAN / GTIN | 4045197092151 | |
Manufacturer number | 164180 4 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Machine reamer configurable, uncoated, Nominal ⌀ DC: 4mm |
|||||
Number of cutting edges Z | 6 | 6 | 6 | 6 | 6 |
Colour ring | without | green | without | without | without |
Nominal ⌀ DC | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm |
Standard | DIN 208 B | Manufacturer’s standard | Manufacturer’s standard | DIN 212 B | DIN 212 B |
Tool material | HSS E | HSS E | HSS E | HSS E | HSS E |
Application for type of drilling | for through hole | for through holes | for through holes | for through holes | for through holes |
Reaming oversize in diameter | 0.1 mm | 0.1 mm | 0.1 mm | 0.1 mm | 0.1 mm |