{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 14.5 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
⌀ range | 14.010 mm - 14.500 mm | |
Flute length Lc | 50 mm | |
Overhang L1 | 121 mm | |
Overall length L | 204 mm | |
Number of cutting edges Z | 8 | |
Morse taper MT size | 2 | |
Feed f in steel < 750 N/mm2 | 0.15 mm/rev. | |
Reaming oversize in diameter | 0.2 mm - 0.3 mm | |
Colour ring | without | |
Configurable tolerances | C; CD; D; E; EF; F; FG; G; H; I; J; JS; O; L; M; N; O; P; Q; R; S; T; U; V; W; X | |
Configurable qualities | 5; 6; 7; 8; 9; 10; 11; 12; 13 | |
Type of product | Phillips bit |
Article number | 164180 14,5 | |
EAN / GTIN | 4045197092366 | |
Manufacturer number | 164180 14,5 |
This article |
Recommendations |
|
---|---|---|
Machine reamer configurable, uncoated, Nominal ⌀ DC: 14,5mm |
||
⌀ range | 14.010 mm - 14.500 mm | 14.010 mm - 14.500 mm |
Colour ring | without | without |
Through-coolant | no | no |
Nominal ⌀ DC | 14.5 mm | 14.5 mm |
Shank | Morse taper | DIN 1835 A to h6 |
Application for type of drilling | for through hole | for through holes |
Type of product | Phillips bit | Phillips bit |