{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 34 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
⌀ range | 33.060 mm - 34.050 mm | |
Flute length Lc | 78 mm | |
Overhang L1 | 194 mm | |
Overall length L | 321 mm | |
Number of cutting edges Z | 10 | |
Morse taper MT size | 4 | |
Feed f in steel < 750 N/mm2 | 0.3 mm/rev. | |
Reaming oversize in diameter | 0.3 mm - 0.5 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 164180 34 | |
EAN / GTIN | 4045197092755 | |
Manufacturer number | 164180 34 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Machine reamer configurable 34 mm |
|||||
Coating | uncoated | uncoated | TiAlN | TiAlN | uncoated |
Colour ring | without | without | green | green | without |
Through-coolant | no | no | yes, with 25 bar | yes, with 25 bar | no |
Nominal ⌀ DC | 34 | 34 | 34 | 34 | 34 |
Standard | DIN 208 B | DIN 208 B | Manufacturer’s standard | Manufacturer’s standard | DIN 311 |
Shank | Morse taper | Morse taper | DIN 6535 HA with h6 | DIN 6535 HA with h6 | Morse taper |
Flute length Lc | 78 | 78 | 25 | 25 | 220 |