• The item cannot be ordered due to missing prices.

Bridge reamer, uncoated, Nominal ⌀ DC k11: 34mm

Article no.: 162800 34

Select article variation and quantity

Nominal ⌀ DC k11 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 311
  • Helix angle: 25
  • Tolerance nominal ⌀: k11
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 34 mm
Coating uncoated
Tool material HSS
Standard DIN 311
Helix angle 25 degrees
Tolerance nominal ⌀ k11
Through-coolant no
Shank Morse taper
Application for type of drilling for through holes
Minor ⌀ 25.2 mm
Flute length Lc 220 mm
Overhang L1 240 mm
Overall length L 364 mm
Number of cutting edges Z 5
Morse taper MT size 4
Feed f in steel < 500 N/mm2 0.3 mm/rev.
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 162800 34
EAN / GTIN 4062406065140
Manufacturer number 162800 34

Application Table

Aluminium
N
20
Aluminium (short chipping)
N
20
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
10
Steel < 900 N/mm²
P
7
Oil
 
wet maximum
 

Description

Version:

Tapering flute form with a length of approx. 3×nominal ⌀. Very sturdy due to strong core and radius heel of flutes. Easy, peeling cut by spiral flutes; number of flutes varies according to the size.

Application:

Particularly useful for the installation of components; for reaming offset holes or enlarging rivet holes. Bridge reamers are used on pneumatic hand-held drills in boiler construction.

Note:

For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Downloads & documents

Compare with similar products

This article


Recommendations


Bridge reamer, uncoated, Nominal ⌀ D<sub>C</sub> k11: 34mm

Bridge reamer, uncoated, Nominal ⌀ DC k11: 34mm

Overhang L1 240 mm 194 mm 194 mm 139 mm 139 mm
Colour ring without without without green green
Nominal ⌀ DC 34 mm 34 mm 34 mm 34 mm 34 mm
Standard DIN 311 DIN 208 B DIN 208 B Manufacturer’s standard Manufacturer’s standard
Flute length Lc 220 mm 78 mm 78 mm 25 mm 25 mm
Tool material HSS HSS E HSS E HSS HSS
Type of product Phillips bit Phillips bit Phillips bit Phillips bit Phillips bit

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart