{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 30 mm | |
Coating | uncoated | |
Tool material | HSS | |
Norm | DIN 311 | |
Helix angle | 25 degrees | |
Tolerance nominal ⌀ | k11 | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through holes | |
Minor ⌀ | 22.2 mm | |
Flute length Lc | 195 mm | |
Overhang L1 | 212 mm | |
Overall length L | 311 mm | |
Number of cutting edges Z | 5 | |
Morse taper MT size | 3 | |
Feed f in steel < 500 N/mm2 | 0.3 mm/rev. | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 162800 30 | |
EAN / GTIN | 4062406065119 | |
Manufacturer number | 162800 30 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Bridge reamer 30 mm |
|||
Overhang L1 | 212 | 149 | 139 |
Colour ring | without | without | green |
Overall length L | 311 | 247 | 200 |
Nominal ⌀ DC | 30 | 30 | 30 |
Norm | DIN 311 | DIN 859 | Manufacturer’s standard |
Flute length Lc | 195 | 94 | 25 |
Application for type of drilling | for through holes | for through hole | for through holes |