{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 45 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
⌀ range | 44.060 mm - 45.000 mm | |
Flute length Lc | 83 mm | |
Overhang L1 | 215 mm | |
Overall length L | 336 mm | |
Number of cutting edges Z | 12 | |
Morse taper MT size | 4 | |
Feed f in steel < 750 N/mm2 | 0.35 mm/rev. | |
Reaming oversize in diameter | 0.3 mm - 0.5 mm | |
Colour ring | without | |
Configurable tolerances | C; CD; D; E; EF; F; FG; G; H; I; J; JS; O; L; M; N; O; P; Q; R; S; T; U; V; W; X | |
Configurable qualities | 5; 6; 7; 8; 9; 10; 11; 12; 13 | |
Type of product | Phillips bit |
Article number | 164180 45 | |
EAN / GTIN | 4062406264239 | |
Manufacturer number | 164180 45 |
This article |
Recommendations |
||
---|---|---|---|
Machine reamer configurable, uncoated, Nominal ⌀ DC: 45mm |
|||
Overhang L1 | 215 mm | 215 mm | 203 mm |
Colour ring | without | without | without |
Overall length L | 336 mm | 336 mm | 326 mm |
Through-coolant | no | no | no |
Standard | DIN 208 B | DIN 208 B | DIN 206 B |
Flute length Lc | 83 mm | 83 mm | 163 mm |
Helix angle | 7-8 degrees | 7-8 degrees | 7-8 degrees |