{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 13 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
⌀ range | 12.610 mm - 13.200 mm | |
Flute length Lc | 44 mm | |
Overhang L1 | 115 mm | |
Overall length L | 182 mm | |
Number of cutting edges Z | 6 | |
Morse taper MT size | 1 | |
Feed f in steel < 750 N/mm2 | 0.15 mm/rev. | |
Reaming oversize in diameter | 0.2 mm - 0.3 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 164180 13 | |
EAN / GTIN | 4045197092335 | |
Manufacturer number | 164180 13 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Machine reamer configurable 13 mm |
|||||
Number of cutting edges Z | 6 | 6 | 6 | 6 | 6 |
Colour ring | without | green | without | without | without |
Overall length L | 182 | 151 | 151 | 151 | 182 |
Nominal ⌀ DC | 13 | 13 | 13 | 13 | 13 |
Flute length Lc | 44 | 44 | 44 | 44 | 44 |
Application for type of drilling | for through hole | for through holes | for through holes | for through holes | for through hole |
Reaming oversize in diameter | 0.2 ;0.3 | 0.1 ;0.3 | 0.2 ;0.3 | 0.2 ;0.3 | 0.2 ;0.3 |