{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 42 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
⌀ range | 41.060 mm - 42.050 mm | |
Flute length Lc | 82 mm | |
Overhang L1 | 211 mm | |
Overall length L | 333 mm | |
Number of cutting edges Z | 12 | |
Morse taper MT size | 4 | |
Feed f in steel < 750 N/mm2 | 0.35 mm/rev. | |
Reaming oversize in diameter | 0.3 mm - 0.5 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 164180 42 | |
EAN / GTIN | 4062406264208 | |
Manufacturer number | 164180 42 |