{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.5 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
⌀ range | 9.060 mm - 9.500 mm | |
Flute length Lc | 38 mm | |
Overhang L1 | 100 mm | |
Overall length L | 168 mm | |
Number of cutting edges Z | 6 | |
Morse taper MT size | 1 | |
Feed f in steel < 750 N/mm2 | 0.13 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 164180 9,5 | |
EAN / GTIN | 4045197092267 | |
Manufacturer number | 164180 9,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Machine reamer configurable 9,5 mm |
||||
Number of cutting edges Z | 6 | 6 | 6 | 6 |
Overhang L1 | 100 | 83 | 84 | 84 |
Overall length L | 168 | 125 | 125 | 125 |
Through-coolant | no | no | no | no |
Nominal ⌀ DC | 9.5 | 9.5 | 9.5 | 9.5 |
Application for type of drilling | for through hole | for through holes | for through holes | for through holes |
Reaming oversize in diameter | 0.1 ;0.2 | 0.1 ;0.2 | 0.1 ;0.2 | 0.1 ;0.2 |