{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 28 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
⌀ range | 27.060 mm - 28.000 mm | |
Flute length Lc | 71 mm | |
Overhang L1 | 177 mm | |
Overall length L | 277 mm | |
Number of cutting edges Z | 10 | |
Morse taper MT size | 3 | |
Feed f in steel < 750 N/mm2 | 0.25 mm/rev. | |
Reaming oversize in diameter | 0.3 mm - 0.5 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 164180 28 | |
EAN / GTIN | 4045197092632 | |
Manufacturer number | 164180 28 |
This article |
Recommendations |
|||
---|---|---|---|---|
Machine reamer configurable 28 mm |
||||
Colour ring | without | without | without | without |
Nominal ⌀ DC | 28 | 28 | 28 | 28 |
Standard | DIN 208 B | DIN 208 B | DIN 206 B | DIN 206 B |
Flute length Lc | 71 | 71 | 124 | 124 |
Helix angle | 7-8 | 7-8 | 7-8 | 7-8 |
Application for type of drilling | for through hole | for through hole | for through holes | for through hole |
Type of product | Phillips bit | Phillips bit | Phillips bit | Phillips bit |