{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 23 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
⌀ range | 22.410 mm - 23.050 mm | |
Flute length Lc | 66 mm | |
Overhang L1 | 160 mm | |
Overall length L | 241 mm | |
Number of cutting edges Z | 8 | |
Morse taper MT size | 2 | |
Feed f in steel < 750 N/mm2 | 0.25 mm/rev. | |
Reaming oversize in diameter | 0.2 mm - 0.3 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 164180 23 | |
EAN / GTIN | 4045197092533 | |
Manufacturer number | 164180 23 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Machine reamer configurable 23 mm |
||||||
Number of cutting edges Z | 8 | 4 | 8 | 8 | 8 | 8 |
Overhang L1 | 160 | 182 | 160 | 125 | 115 | 135 |
Coating | uncoated | uncoated | uncoated | TiAlN | TiAlN | uncoated |
Through-coolant | no | no | no | yes, with 25 bar | yes, with 25 bar | no |
Nominal ⌀ DC | 23 | 23 | 23 | 23 | 23 | 23 |
Application for type of drilling | for through hole | for through holes | for through hole | for through holes | for blind holes | for through holes |
Type of product | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit |