• The item cannot be ordered due to missing prices.

NC reamer H7, uncoated, Nominal ⌀ DC mm or inch: 14

Article no.: 162900 14

Select article variation and quantity

Nominal ⌀ DC mm or inch Unit price incl. VAT
  • Tolerance: H7
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Through-coolant: no
  • Shank: DIN 1835 A to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 14 mm
Coating uncoated
Tolerance H7
Tool material HSS E
Standard Manufacturer’s standard
Through-coolant no
Shank DIN 1835 A to h6
Application for type of drilling for through holes
Flute length Lc 47 mm
Overhang L1 112 mm
Overall length L 160 mm
Number of cutting edges Z 8
Shank ⌀ Ds 14 mm
Feed f in steel < 750 N/mm2 0.3 mm/rev.
Reaming oversize in diameter 0.1 mm - 0.3 mm
Shank tolerance h6
Colour ring green
Type of product Phillips bit

Identification numbers & Classifications

Article number 162900 14
EAN / GTIN 4045197090973
Manufacturer number 162900 14

Application Table

Aluminium
N
20
Aluminium (short chipping)
N
20
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
10
Steel < 900 N/mm²
P
7
Steel < 1100 N/mm²
P
5
Steel < 1400 N/mm²
P
4
INOX < 900 N/mm²
M
5
INOX > 900 N/mm²
M
5
Ti > 850 N/mm²
S
5
GG(G)
K
5
CuZn
N
13
Uni
 
Oil
 
wet maximum
 

Description

Version:

Version suitable for NC similar to DIN 212 with straight shank ⌀ for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets.
With long flutes and left-hand helix.
≤ ⌀ size 1.7 with 3 teeth; ≥ ⌀ size 1.8 even number of teeth and irregular spacing. ≤ ⌀ size 3.7 both ends with centre points; ≥ ⌀ size 3.8 both ends with centre holes.
Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance.

Note:

For reamers in 1/100 sizes see No. 162902.
For reamers with diameters and fits to specification see No. 162951

Downloads & documents

Compare with similar products

This article


Recommendations


NC reamer H7, uncoated, Nominal ⌀ D<sub>C</sub> mm or inch: 14

NC reamer H7, uncoated, Nominal ⌀ DC mm or inch: 14

Overhang L1 112 mm 113 mm 114 mm 110 mm 122 mm 122 mm
Coating uncoated uncoated uncoated TiN uncoated uncoated
Shank DIN 1835 A to h6 DIN 1835 A to h6 Plain shank with h9 Plain shank with h9 Morse taper Morse taper
Flute length Lc 47 mm 47 mm 47 mm 47 mm 47 mm 47 mm
Tool material HSS E HSS E HSS E HSS E HSS E HSS E
Application for type of drilling for through holes for through holes for through holes for through holes for through hole for through hole
Type of product Phillips bit Phillips bit Phillips bit Phillips bit Phillips bit Phillips bit

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart