{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 12.5 mm | |
Coating | uncoated | |
Tolerance | H7 | |
Tool material | HSS E | |
Standard | Manufacturer’s standard | |
Through-coolant | no | |
Shank | DIN 1835 A to h6 | |
Application for type of drilling | for through holes | |
Flute length Lc | 44 mm | |
Overhang L1 | 110 mm | |
Overall length L | 151 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 750 N/mm2 | 0.25 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.3 mm | |
Shank tolerance | h6 | |
Colour ring | green | |
Type of product | Phillips bit |
Article number | 162900 12,5 | |
EAN / GTIN | 4062406151911 | |
Manufacturer number | 162900 12,5 |
This article |
Recommendations |
||
---|---|---|---|
NC reamer H7 12,5 |
|||
Number of cutting edges Z | 6 | 6 | 6 |
Coating | uncoated | uncoated | uncoated |
Nominal ⌀ DC | 12.5 | 12.5 | 12.5 |
Shank | DIN 1835 A to h6 | DIN 1835 A to h6 | Morse taper |
Flute length Lc | 44 | 44 | 44 |
Application for type of drilling | for through holes | for through holes | for through hole |
Feed f in steel < 750 N/mm2 | 0.25 | 0.25 | 0.15 |