{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 19 mm | |
Coating | uncoated | |
Tolerance | H7 | |
Tool material | HSS E | |
Standard | Manufacturer’s standard | |
Through-coolant | no | |
Shank | DIN 1835 A to h6 | |
Application for type of drilling | for through holes | |
Flute length Lc | 58 mm | |
Overhang L1 | 139 mm | |
Overall length L | 189 mm | |
Number of cutting edges Z | 8 | |
Shank ⌀ Ds | 16 mm | |
Feed f in steel < 750 N/mm2 | 0.3 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.3 mm | |
Shank tolerance | h6 | |
Colour ring | green | |
Type of product | Phillips bit |
Article number | 162900 19 | |
EAN / GTIN | 4045197091024 | |
Manufacturer number | 162900 19 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
NC reamer H7, uncoated, Nominal ⌀ DC mm or inch: 19 |
|||||
Overall length L | 189 mm | 189 mm | 189 mm | 223 mm | 223 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard | DIN 212 B | DIN 208 B | DIN 208 B |
Flute length Lc | 58 mm | 58 mm | 58 mm | 58 mm | 58 mm |
Tool material | HSS E | HSS E | HSS E | HSS E | HSS E |
Feed f in steel < 750 N/mm2 | 0.3 mm/rev. | 0.3 mm/rev. | 0.3 mm/rev. | 0.2 mm/rev. | 0.2 mm/rev. |
Type of product | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit |
Reaming oversize in diameter | 0.1 mm - 0.3 mm | 0.2 mm - 0.3 mm | 0.2 mm - 0.3 mm | 0.2 mm - 0.3 mm | 0.2 mm - 0.3 mm |