{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 15 mm | |
Coating | uncoated | |
Tolerance | H7 | |
Tool material | HSS E | |
Standard | Manufacturer’s standard | |
Through-coolant | no | |
Shank | DIN 1835 A to h6 | |
Application for type of drilling | for through holes | |
Flute length Lc | 50 mm | |
Overhang L1 | 114 mm | |
Overall length L | 162 mm | |
Number of cutting edges Z | 8 | |
Shank ⌀ Ds | 14 mm | |
Feed f in steel < 750 N/mm2 | 0.3 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.3 mm | |
Shank tolerance | h6 | |
Colour ring | green | |
Type of product | Phillips bit |
Article number | 162900 15 | |
EAN / GTIN | 4045197090980 | |
Manufacturer number | 162900 15 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
NC reamer H7, uncoated, Nominal ⌀ DC mm or inch: 15 |
|||||
Overhang L1 | 114 mm | 115 mm | 116 mm | 121 mm | 121 mm |
Coating | uncoated | uncoated | uncoated | uncoated | uncoated |
Overall length L | 162 mm | 162 mm | 162 mm | 204 mm | 204 mm |
Nominal ⌀ DC | 15 mm | 15 mm | 15 mm | 15 mm | 15 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard | DIN 212 B | DIN 208 B | DIN 208 B |
Flute length Lc | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Application for type of drilling | for through holes | for through holes | for through holes | for through hole | for through hole |