{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 11.5 mm | |
Coating | uncoated | |
Tolerance | H7 | |
Tool material | HSS E | |
Standard | Manufacturer’s standard | |
Through-coolant | no | |
Shank | DIN 1835 A to h6 | |
Application for type of drilling | for through holes | |
Flute length Lc | 41 mm | |
Overhang L1 | 101 mm | |
Overall length L | 142 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 750 N/mm2 | 0.25 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | |
Shank tolerance | h6 | |
Colour ring | green | |
Type of product | Phillips bit |
Article number | 162900 11,5 | |
EAN / GTIN | 4062406146832 | |
Manufacturer number | 162900 11,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
NC reamer H7 11,5 |
||||||
Coating | uncoated | uncoated | uncoated | uncoated | TiAlN | uncoated |
Colour ring | green | without | without | green | green | without |
Overall length L | 142 | 142 | 182 | 142 | 142 | 142 |
Standard | Manufacturer’s standard | Manufacturer’s standard | DIN 208 B | DIN 8093 | DIN 8093 | DIN 206 B |
Flute length Lc | 41 | 41 | 44 | 41 | 41 | 71 |
Tool material | HSS E | HSS E | HSS E | Solid carbide | Solid carbide | HSS |
Application for type of drilling | for through holes | for through holes | for through hole | for through holes | for through hole | for through holes |