{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 11.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 8093 | |
Through-coolant | no | |
Shank | DIN 6535 HA to h6 | |
Application for type of drilling | for through hole | |
⌀ range | 11.060 mm - 11.800 mm | |
Flute length Lc | 41 mm | |
Overhang L1 | 100 mm | |
Overall length L | 142 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 1100 N/mm2 | 0.18 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | |
Shank tolerance | h6 | |
Colour ring | green | |
Type of product | Phillips bit |
Article number | 164344 11,5 | |
EAN / GTIN | 4045197857675 | |
Manufacturer number | 164344 11,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide NC machine reamer Configurable 11,5 mm |
||||||
Coating | TiAlN | uncoated | uncoated | uncoated | uncoated | uncoated |
Colour ring | green | without | without | green | without | green |
Overall length L | 142 | 142 | 182 | 142 | 142 | 142 |
Standard | DIN 8093 | Manufacturer’s standard | DIN 208 B | DIN 8093 | DIN 206 B | Manufacturer’s standard |
Flute length Lc | 41 | 41 | 44 | 41 | 71 | 41 |
Tool material | Solid carbide | HSS E | HSS E | Solid carbide | HSS | HSS E |
Application for type of drilling | for through hole | for through holes | for through hole | for through holes | for through holes | for through holes |