• The item cannot be ordered due to missing prices.

Solid carbide NC machine reamer Configurable, TiAlN, Nominal ⌀ DC: 15mm

Article no.: 164344 15

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 8093
  • Through-coolant: no
  • Shank: DIN 6535 HA to h6
  • Application for type of drilling: for through hole

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 15 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 8093
Through-coolant no
Shank DIN 6535 HA to h6
Application for type of drilling for through hole
⌀ range 14.010 mm - 15.200 mm
Flute length Lc 50 mm
Overhang L1 112 mm
Overall length L 162 mm
Number of cutting edges Z 8
Shank ⌀ Ds 16 mm
Feed f in steel < 1100 N/mm2 0.18 mm/rev.
Reaming oversize in diameter 0.2 mm - 0.3 mm
Shank tolerance h6
Colour ring green
Configurable tolerances C; CD; D; E; EF; F; FG; G; H; I; J; JS; O; L; M; N; O; P; Q; R; S; T; U; V; W; X; ZC; Z; ZA; ZB; ZC
Configurable qualities 6; 7; 8; 9; 10; 11; 12; 13
Type of product Phillips bit

Identification numbers & Classifications

Article number 164344 15
EAN / GTIN 4045197857712
Manufacturer number 164344 15

Application Table

Aluminium
N
35
Aluminium (short chipping)
N
30
Alu > 10% Si
N
25
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
25
Steel < 900 N/mm²
P
20
Steel < 1100 N/mm²
P
15
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
12
Ti > 850 N/mm²
S
10
GG(G)
K
10
CuZn
N
25
Uni
 
wet maximum
 

Description

Version:

Version suitable for NC DIN 8093-2 with straight shank ⌀ for standard chucking especially in hydraulic chucks or high precision collet chucks. This ensures very high concentricity and process reliability,
The use of GARANT-NC reamers eliminates the need to procure special collets. With long flutes and left-hand helix.
Reamers finish ground to match your specification.

Application:

For reaming through holes, as the chips are evacuated in the cutting direction. Lead taper is suitable also for blind holes.

Note:

For H7 fit see No. 164340 and 164341.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart