{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 8093 | |
Through-coolant | no | |
Shank | DIN 6535 HA to h6 | |
Application for type of drilling | for through hole | |
⌀ range | 10.060 mm - 10.600 mm | |
Flute length Lc | 38 mm | |
Overhang L1 | 91 mm | |
Overall length L | 133 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 1100 N/mm2 | 0.18 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | |
Shank tolerance | h6 | |
Colour ring | green | |
Configurable tolerances | C; CD; D; E; EF; F; FG; G; H; I; J; JS; O; L; M; N; O; P; Q; R; S; T; U; V; W; X; ZC; Z; ZA; ZB; ZC | |
Configurable qualities | 6; 7; 8; 9; 10; 11; 12; 13 | |
Type of product | Phillips bit |
Article number | 164344 10,5 | |
EAN / GTIN | 4045197857651 | |
Manufacturer number | 164344 10,5 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |