{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.5 mm | |
Coating | uncoated | |
Tolerance | H7 | |
Tool material | HSS E | |
Standard | Manufacturer’s standard | |
Through-coolant | no | |
Shank | DIN 1835 A to h6 | |
Application for type of drilling | for through holes | |
Flute length Lc | 26 mm | |
Overhang L1 | 56 mm | |
Overall length L | 93 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Reaming oversize in diameter | 0.1 mm | |
Shank tolerance | h6 | |
Colour ring | green | |
Type of product | Phillips bit |
Article number | 162900 5,5 | |
EAN / GTIN | 4045197090249 | |
Manufacturer number | 162900 5,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
NC reamer H7 5,5 |
||||
Coating | uncoated | uncoated | uncoated | uncoated |
Colour ring | green | without | without | without |
Overall length L | 93 | 93 | 93 | 138 |
Shank | DIN 1835 A to h6 | DIN 1835 A to h6 | Plain shank with h9 | Morse taper |
Flute length Lc | 26 | 26 | 26 | 26 |
Application for type of drilling | for through holes | for through holes | for through holes | for through hole |
Reaming oversize in diameter | 0.1 | 0.1 ;0.2 | 0.1 | 0.1 ;0.2 |