{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 33.2 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 47 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 10 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.27 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122440 9,2 | |
EAN / GTIN | 4045197048523 | |
Manufacturer number | 122440 9,2 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 9,2mm
on request
In stock
10 pieces in stock
55.23 £
£37.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£35.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
£60.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
£32.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
£48.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
£95.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£30.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
55 pieces in stock
£50.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
£28.74
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Version | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide |
Point angle | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 135 degrees | 135 degrees | 140 degrees | 140 degrees | 140 degrees |
Tolerance nominal ⌀ | h7 | h7 | h7 | m7 | h7 | h7 | h7 | h7 | m7 |
Flute length Lc | 47 mm | 47 mm | 47 mm | 47 mm | 47 mm | 47 mm | 47 mm | 47 mm | 47 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Twist Drill |