{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 20.1 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 28 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.15 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122440 5,3 | |
EAN / GTIN | 4045197048134 | |
Manufacturer number | 122440 5,3 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 5,3mm
on request
In stock
9 pieces in stock
47.57 £
£22.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
37 pieces in stock
£29.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
£39.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
36 pieces in stock
£26.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£41.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
£58.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
63 pieces in stock
£25.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
144 pieces in stock
£31.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
£44.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
317 pieces in stock
£25.68
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiN | TiN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | AlTiN |
Version | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D |
Colour ring | green | without | green | blue | green | green | green | green | red | blue |
Overall length L | 66 mm | 66 mm | 66 mm | 66 mm | 66 mm | 66 mm | 66 mm | 66 mm | 66 mm | 66 mm |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |