{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 19.6 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 28 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.15 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122440 5,6 | |
EAN / GTIN | 4045197048165 | |
Manufacturer number | 122440 5,6 |
This article |
Recommendations |
|||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 5,6mm
on request
In stock
1 pieces in stock
47.57 £
£26.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
£29.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
£39.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£60.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
47 pieces in stock
£26.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
£41.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
£58.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
102 pieces in stock
£25.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
128 pieces in stock
£31.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£44.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£60.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
80 pieces in stock
£25.68
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiN | TiN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | AlTiN |
Version | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D |
Through-coolant | no | no | yes, with 25 bar | yes, with 25 bar | no | no | yes, with 25 bar | no | yes, with 25 bar | no | yes, with 25 bar | no |
Nominal ⌀ DC | 5.6 mm | 5.6 mm | 5.6 mm | 5.6 mm | 5.6 mm | 5.6 mm | 5.6 mm | 5.6 mm | 5.6 mm | 5.6 mm | 5.6 mm | 5.6 mm |
Point angle | 140 degrees | 140 degrees | 140 degrees | 135 degrees | 140 degrees | 135 degrees | 135 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |