{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.7 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 34 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 47 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 10 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.2 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122440 8,7 | |
EAN / GTIN | 4045197048479 | |
Manufacturer number | 122440 8,7 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 8,7mm
on request
In stock
8 pieces in stock
55.23 £
£29.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
£35.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
37 pieces in stock
£60.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
48.40 £
£21.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
£95.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
81 pieces in stock
£30.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
60 pieces in stock
£50.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
81 pieces in stock
£28.74
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiN | TiN | TiAlN | TiAlN | TiAlN | TiAlN | AlTiN |
Through-coolant | no | no | yes, with 25 bar | no | yes, with 25 bar | no | yes, with 25 bar | no |
Nominal ⌀ DC | 8.7 mm | 8.7 mm | 8.7 mm | 8.7 mm | 8.7 mm | 8.7 mm | 8.7 mm | 8.7 mm |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Tool material | Solid carbide | Solid carbide | Solid carbide | solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Twist Drill |