{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 13.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 39.8 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 60 mm | |
Overall length L | 107 mm | |
Shank ⌀ Ds | 14 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.32 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122440 13,5 | |
EAN / GTIN | 4045197048738 | |
Manufacturer number | 122440 13,5 |
This article |
Recommendations |
|||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 13,5mm
on request
In stock
9 pieces in stock
107.72 £
£41.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
£70.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
£118.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
£180.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
41 pieces in stock
£63.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£94.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£173.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
112 pieces in stock
£60.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
58 pieces in stock
£98.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
£101.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£185.48
plus VAT at the current rate
Prices plus delivery costs
|
HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HA, AlTiN, ⌀ DC m7: 13,5mm
on request
In stock
54 pieces in stock
£58.05
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Colour ring | green | without | green | blue | blue | green | green | green | green | red | red | blue |
Nominal ⌀ DC | 13.5 mm | 13.5 mm | 13.5 mm | 13.5 mm | 13.5 mm | 13.5 mm | 13.5 mm | 13.5 mm | 13.5 mm | 13.5 mm | 13.5 mm | 13.5 mm |
Point angle | 140 degrees | 140 degrees | 140 degrees | 135 degrees | 140 degrees | 135 degrees | 135 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees |
Flute length Lc | 60 mm | 60 mm | 60 mm | 60 mm | 60 mm | 60 mm | 60 mm | 60 mm | 60 mm | 60 mm | 60 mm | 60 mm |
Shank ⌀ Ds | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm |
recommended maximum drilling depth L2 | 39.8 mm | 39.8 mm | 39.8 mm | 39.8 mm | 39.8 mm | 39.8 mm | 39.8 mm | 39.8 mm | 39.8 mm | 39.8 mm | 39.8 mm | 39.8 mm |