{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 18 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 46 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 73 mm | |
Overall length L | 123 mm | |
Shank ⌀ Ds | 18 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.35 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122440 18 | |
EAN / GTIN | 4045197048899 | |
Manufacturer number | 122440 18 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 18mm
on request
In stock
5 pieces in stock
220.41 £
£143.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
£144.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
£200.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
£130.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£193.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
£306.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
81 pieces in stock
£131.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
44 pieces in stock
£168.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
51 pieces in stock
£123.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiN | TiN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | AlTiN |
Version | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D |
Through-coolant | no | no | yes, with 25 bar | no | no | yes, with 25 bar | no | yes, with 25 bar | no |
Nominal ⌀ DC | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Flute length Lc | 73 mm | 73 mm | 73 mm | 73 mm | 73 mm | 73 mm | 73 mm | 73 mm | 73 mm |