{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 11 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 38.5 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 55 mm | |
Overall length L | 102 mm | |
Shank ⌀ Ds | 12 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.27 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122440 11 | |
EAN / GTIN | 4045197048646 | |
Manufacturer number | 122440 11 |
This article |
Recommendations |
||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 11mm
on request
In stock
9 pieces in stock
79.52 £
£59.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
41 pieces in stock
£49.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
37 pieces in stock
£89.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
£138.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
£44.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
153.87 £
£58.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
£69.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
£134.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
244 pieces in stock
£42.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
114 pieces in stock
£71.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
£75.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£144.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
145 pieces in stock
£42.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm |
Through-coolant | no | no | yes, with 25 bar | yes, with 25 bar | no | yes, with 25 bar | no | yes, with 25 bar | no | yes, with 25 bar | no | yes, with 25 bar | no |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | m7 | h7 | h7 | h7 | h7 | h7 | h7 | h7 | m7 |
Flute length Lc | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm |
recommended maximum drilling depth L2 | 38.5 mm | 38.5 mm | 38.5 mm | 38.5 mm | 38.5 mm | 38.5 mm | 38.5 mm | 38.5 mm | 38.5 mm | 38.5 mm | 38.5 mm | 38.5 mm | 38.5 mm |