{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 1.7 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 11.5 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 14 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 4 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.03 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122440 1,7 | |
EAN / GTIN | 4045197047779 | |
Manufacturer number | 122440 1,7 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 1,7mm
on request
Not available
0 pieces in stock
£30.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£37.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40 pieces in stock
£44.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
£60.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
65.04 £
£36.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
£70.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
89 pieces in stock
£32.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
62 pieces in stock
£37.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£44.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£60.71
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiN | TiN | TiAlN | TiAlN | DLC | TiAlN | TiAlN | TiAlN | TiAlN |
Colour ring | green | without | green | blue | green | yellow | green | green | red | red |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Point angle | 140 degrees | 140 degrees | 140 degrees | 135 degrees | 140 degrees | 135 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | h7 | h7 | h7 | h7 | h7 | h7 |
Shank ⌀ Ds | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |