{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 14.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 43.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 65 mm | |
Overall length L | 115 mm | |
Shank ⌀ Ds | 16 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.32 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122440 14,5 | |
EAN / GTIN | 4045197048776 | |
Manufacturer number | 122440 14,5 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 14,5mm
on request
In stock
3 pieces in stock
138.90 £
£50.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
54 pieces in stock
£90.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£121.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£211.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
£77.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
69 pieces in stock
£124.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£130.17
plus VAT at the current rate
Prices plus delivery costs
|
HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HB, AlTiN, ⌀ DC m7: 14,5mm
on request
In stock
72 pieces in stock
£72.99
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | AlTiN |
Colour ring | green | without | green | green | green | green | red | blue |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Point angle | 140 degrees | 140 degrees | 135 degrees | 135 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees |
Flute length Lc | 65 mm | 65 mm | 65 mm | 65 mm | 65 mm | 65 mm | 65 mm | 65 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Twist Drill |