{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 24.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 34 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.2 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122440 6,5 | |
EAN / GTIN | 4045197048257 | |
Manufacturer number | 122440 6,5 |
This article |
Recommendations |
||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 6,5mm
on request
In stock
11 pieces in stock
48.74 £
£31.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
104 pieces in stock
£30.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
£51.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
£79.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
63 pieces in stock
£27.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
86.91 £
£46.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
£42.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£76.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
155 pieces in stock
£27.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
182 pieces in stock
£43.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
£45.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£81.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
£25.68
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiN | TiN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | AlTiN |
Version | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D |
Colour ring | green | without | green | blue | blue | green | green | green | green | green | red | red | blue |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | m7 | h7 | h7 | h7 | h7 | h7 | h7 | h7 | m7 |
Shank ⌀ Ds | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
recommended maximum drilling depth L2 | 24.3 mm | 24.3 mm | 24.3 mm | 24.3 mm | 24.3 mm | 24.3 mm | 24.3 mm | 24.3 mm | 24.3 mm | 24.3 mm | 24.3 mm | 24.3 mm | 24.3 mm |