{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.9 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 29.2 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 41 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.2 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122440 7,9 | |
EAN / GTIN | 4045197048394 | |
Manufacturer number | 122440 7,9 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 7,9mm
on request
In stock
5 pieces in stock
48.74 £
£40.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
£30.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
£51.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£27.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£42.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£76.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
83 pieces in stock
£27.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
£43.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£45.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
72 pieces in stock
£25.68
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Version | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D |
Through-coolant | no | no | yes, with 25 bar | no | no | yes, with 25 bar | no | yes, with 25 bar | no | no |
Nominal ⌀ DC | 7.9 mm | 7.9 mm | 7.9 mm | 7.9 mm | 7.9 mm | 7.9 mm | 7.9 mm | 7.9 mm | 7.9 mm | 7.9 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Point angle | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 135 degrees | 135 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees |
recommended maximum drilling depth L2 | 29.2 mm | 29.2 mm | 29.2 mm | 29.2 mm | 29.2 mm | 29.2 mm | 29.2 mm | 29.2 mm | 29.2 mm | 29.2 mm |