{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 12 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 37 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 55 mm | |
Overall length L | 102 mm | |
Shank ⌀ Ds | 12 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.32 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122440 12 | |
EAN / GTIN | 4045197048684 | |
Manufacturer number | 122440 12 |
This article |
Recommendations |
||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 12mm
on request
In stock
6 pieces in stock
79.52 £
£35.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
80 pieces in stock
£49.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
46 pieces in stock
£89.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
£138.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
£44.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
153.87 £
£62.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
57 pieces in stock
£69.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
£134.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
207 pieces in stock
£42.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
91 pieces in stock
£71.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48 pieces in stock
£75.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
£144.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
119 pieces in stock
£42.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D |
Overall length L | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Point angle | 140 degrees | 140 degrees | 140 degrees | 135 degrees | 140 degrees | 140 degrees | 135 degrees | 135 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | m7 | h7 | h7 | h7 | h7 | h7 | h7 | h7 | m7 |
Flute length Lc | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm |
Shank ⌀ Ds | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |