{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.7 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 16 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 20 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 4 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.07 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122440 2,7 | |
EAN / GTIN | 4045197047878 | |
Manufacturer number | 122440 2,7 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 2,7mm
on request
Not available
0 pieces in stock
47.24 £
£35.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
58 pieces in stock
£37.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
44 pieces in stock
£44.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
£60.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£40.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£56.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
£28.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
98 pieces in stock
£35.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Colour ring | green | without | green | blue | green | green | green | green |
Overall length L | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm |
Through-coolant | no | no | yes, with 25 bar | yes, with 25 bar | no | yes, with 25 bar | no | yes, with 25 bar |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | solid carbide | solid carbide | Solid carbide | Solid carbide |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |