{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 41 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 65 mm | |
Overall length L | 115 mm | |
Shank ⌀ Ds | 16 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.35 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122440 16 | |
EAN / GTIN | 4045197048844 | |
Manufacturer number | 122440 16 |
This article |
Recommendations |
||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 16mm
on request
In stock
3 pieces in stock
138.90 £
£83.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
41 pieces in stock
£90.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
£146.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£213.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£81.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
237.05 £
£107.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£121.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£211.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
59 pieces in stock
£77.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
£124.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£130.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
£220.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
90 pieces in stock
£72.99
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D |
Colour ring | green | without | green | blue | blue | green | green | green | green | green | red | red | blue |
Overall length L | 115 mm | 115 mm | 115 mm | 115 mm | 115 mm | 115 mm | 115 mm | 115 mm | 115 mm | 115 mm | 115 mm | 115 mm | 115 mm |
Nominal ⌀ DC | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Point angle | 140 degrees | 140 degrees | 140 degrees | 135 degrees | 140 degrees | 140 degrees | 135 degrees | 135 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees |
recommended maximum drilling depth L2 | 41 mm | 41 mm | 41 mm | 41 mm | 41 mm | 41 mm | 41 mm | 41 mm | 41 mm | 41 mm | 41 mm | 41 mm | 41 mm |