{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 12.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 41.7 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 60 mm | |
Overall length L | 107 mm | |
Shank ⌀ Ds | 14 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.32 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122440 12,2 | |
EAN / GTIN | 4045197048691 | |
Manufacturer number | 122440 12,2 |
This article |
Recommendations |
||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 12,2mm
on request
In stock
22 pieces in stock
107.72 £
£29.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
£70.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
£118.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
£180.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
£63.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
107.72 £
£43.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
£94.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£173.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
51 pieces in stock
£60.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
£98.19
plus VAT at the current rate
Prices plus delivery costs
|
HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HA, AlTiN, ⌀ DC m7: 12,2mm
on request
In stock
103 pieces in stock
£58.05
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Version | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D |
Colour ring | green | without | green | blue | blue | green | green | green | green | green | blue |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Point angle | 140 degrees | 140 degrees | 140 degrees | 135 degrees | 140 degrees | 140 degrees | 135 degrees | 135 degrees | 140 degrees | 140 degrees | 140 degrees |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | m7 | h7 | h7 | h7 | h7 | h7 | m7 |