{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 33.5 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 47 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 10 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.27 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122440 9 | |
EAN / GTIN | 4045197048509 | |
Manufacturer number | 122440 9 |
This article |
Recommendations |
||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 9mm
on request
In stock
24 pieces in stock
55.23 £
£38.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
114 pieces in stock
£35.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
71 pieces in stock
£60.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£96.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
61 pieces in stock
£32.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
106.88 £
£43.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
44 pieces in stock
£48.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
£95.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
160 pieces in stock
£30.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
185 pieces in stock
£50.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
£99.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
69 pieces in stock
£51.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
145 pieces in stock
£28.74
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiN | TiN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | AlTiN |
Version | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D |
Colour ring | green | without | green | blue | blue | green | green | green | green | green | red | red | blue |
Overall length L | 89 mm | 89 mm | 89 mm | 89 mm | 89 mm | 89 mm | 89 mm | 89 mm | 89 mm | 89 mm | 89 mm | 89 mm | 89 mm |
Point angle | 140 degrees | 140 degrees | 140 degrees | 135 degrees | 140 degrees | 140 degrees | 135 degrees | 135 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
recommended maximum drilling depth L2 | 33.5 mm | 33.5 mm | 33.5 mm | 33.5 mm | 33.5 mm | 33.5 mm | 33.5 mm | 33.5 mm | 33.5 mm | 33.5 mm | 33.5 mm | 33.5 mm | 33.5 mm |