{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.5 mm | |
Coating | TiN | |
Tool material | HSS E | |
Norm | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 24.3 mm | |
Flute length Lc | 37 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8.5 mm | |
Feed f in steel < 900 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113230 8,5 | |
EAN / GTIN | 4045197005892 | |
Manufacturer number | 113230 8,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Stub drill HSS-E N 8,5 mm |
||
Number of cutting edges Z | 2 | 2 |
Colour ring | without | without |
Through-coolant | no | no |
Norm | DIN 1897 | DIN 338 |
Tolerance nominal ⌀ | h8 | h8 |
Flute length Lc | 37 | 75 |
recommended maximum drilling depth L2 | 24.3 | 62.3 |